Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Exhaust, ID 5 In, OD 5 3/16 In

  • Mfr # WFF-518

  • Zoro # G2408743


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-65 Degrees to 1000 Degrees F
Length
18"
Material
304ss
Outside Dia. (In.)
5-3/16
Inside Dia. (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFF-518
Zoro #
G2408743
UPC #
-
Country of Origin
United States

Dimensions

Length
18"
Outside Dia. (In.)
5-3/16
Inside Dia. (In.)
5
Hose Length
18 in
Hose Inside Dia.
5 in
Hose Outside Dia.
5 3/16 in

Details

Temp. Range
-65 Degrees to 1000 Degrees F
Item
Metal Exhaust
Material
304ss
For Use With
Exhaust System
Color
Silver
Hose Cover Material
304 Stainless Steel
Hose Configuration
Bulk Hose
Hose Color
Silver
Hose Tube Material
304 Stainless Steel
Compatible Chemicals
Air, Fresh Water
Not Recommended Chemicals
For Media Type
Air, Water

Description

Metal Exhaust, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Length 18 in, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Hose Color Silver, Temp. Range -65 Degrees to 1000 Degrees F, Standards -, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.