Metal Exhaust Kit, ID 4 In, OD 4 3/16 In
Mfr # FK-418
Zoro # G0914392
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Material
304ss
Length
18"
Inside Dia. (In.)
4
Outside Dia. (In.)
4-3/16
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK-418
Zoro #
G0914392
UPC #
-
Country of Origin
United States
Dimensions
Length
18"
Inside Dia. (In.)
4
Outside Dia. (In.)
4-3/16
Hose Inside Dia.
4 in
Hose Length
18 in
Hose Outside Dia.
4 3/16 in
Details
Item
Metal Exhaust Kit
Material
304ss
Color
Silver
Temp. Range
-65 Degrees to 1000 Degrees F
Includes
2 Clamps and 18" of 4" Exhaust Hose
For Use With
Exhaust System
Hose Cover Material
304 Stainless Steel
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
Not Recommended Chemicals
For Media Type
Air, Water
Compatible Chemicals
Air, Fresh Water
Description
Metal Exhaust Kit, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/16 in, Hose Length 18 in, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Hose Color Silver, Temp. Range -65 Degrees to 1000 Degrees F, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.