Metal Exhaust Kit, ID 5 In, OD 5 3/16 In

  • Mfr # FK-518

  • Zoro # G0248981


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Clamps and 18" of 5" Exhaust Hose
For Use With
Exhaust System
Color
Silver
Temp. Range
-65 Degrees to 1000 Degrees F
Outside Dia. (In.)
5-3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK-518
Zoro #
G0248981
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5-3/16
Length
18"
Inside Dia. (In.)
5
Hose Length
18 in
Hose Inside Dia.
5 in
Hose Outside Dia.
5 3/16 in

Details

Includes
2 Clamps and 18" of 5" Exhaust Hose
For Use With
Exhaust System
Color
Silver
Temp. Range
-65 Degrees to 1000 Degrees F
Material
304ss
Item
Metal Exhaust Kit
Hose Tube Material
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Color
Silver
For Media Type
Air, Water
Not Recommended Chemicals
Compatible Chemicals
Air, Fresh Water

Description

Metal Exhaust Kit, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Length 18 in, Hose Tube Material 304 Stainless Steel, Hose Cover Material 304 Stainless Steel, Hose Color Silver, Temp. Range -65 Degrees to 1000 Degrees F, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.