Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Heater Hose, 87951

  • Mfr # 87951

  • Zoro # G8554641


product price: $28.99
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
5/8",5/8"
End 2 Inside Diameter
5/8 in
End 1 Outside Diameter
31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87951
Zoro #
G8554641
UPC #
36687875730
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",5/8"
End 2 Inside Diameter
5/8 in
End 1 Outside Diameter
31/32 in
End 1 Inside Diameter
5/8 in
End 2 Outside Diameter
31/32 in
Trunk Height
18 in

Details

Material
EPDM
Color
Black
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.