Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Heater Hose, 88480

  • Mfr # 88480

  • Zoro # G8556251


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Inside Dia.
3/4",3/4",3/4",3/4"
End 2 Outside Diameter
1 3/32 in
End 3 Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88480
Zoro #
G8556251
UPC #
36687874894
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4",3/4",3/4",3/4"
End 2 Outside Diameter
1 3/32 in
End 3 Inside Diameter
3/4 in
End 3 Outside Diameter
1 3/32 in
End 1 Outside Diameter
1 3/32 in
Trunk Height
17 1/2 in
End 2 Inside Diameter
3/4 in
End 1 Inside Diameter
3/4 in
End 4 Inside Diameter
3/4 in
End 4 Outside Diameter
1 3/32 in

Details

Color
Black
Material
EPDM
Hose Type
Branched Hose
Contains Protective Sleeve
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.