Zoro Homepage

Molded Htr Hose Hvac Heater Hos, 87999

  • Mfr # 87999

  • Zoro # G9362931


product price: $33.75
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
5/8",3/4"
End 2 Inside Diameter
3/4 in
End 2 Outside Diameter
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87999
Zoro #
G9362931
UPC #
36687961433
Country of Origin
Unknown

Dimensions

Inside Dia.
5/8",3/4"
End 2 Inside Diameter
3/4 in
End 2 Outside Diameter
1 3/32 in
Trunk Height
12 1/2 in
End 1 Inside Diameter
5/8 in
End 1 Outside Diameter
5/8 in

Details

Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.