Zoro Homepage

OUTDOOR ACTIVITY/ATV BELT HP, DAYCO HP HP2025

  • Mfr # HP2025

  • Zoro # G400767470


product price: $80.21
/ea
Free Shipping & Returns

Key Features

Thickness
.550 in
Minimum Operating Temperature
-40 F
Top Material
Fabric
Outside Circumference
43.964 in
Maximum Operating Temperature
235 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2025
Zoro #
G400767470
UPC #
36687325433
Country of Origin
United States

Dimensions

Thickness
.550 in
Top Width
30.734 mm

Details

Minimum Operating Temperature
-40 F
Top Material
Fabric
Outside Circumference
43.964 in
Maximum Operating Temperature
235 F
Top Cog Type
Flat
Bottom Cog Type
Round
Angle
28 Degrees

Description

Outside Circ (in) 43.964 Top Width (in) 1.210 Angle 28 Thickness .550

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.