
Poly Rib Belt, 5040539
Mfr # 5040539
Zoro # G600546592
product price: $39.05
/eaKey Features
Outside Length
54.5"
Top Width
0.54"
Material
EPDM, Aramid Reinforced
Type
Straight Rib
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5040539
Zoro #
G600546592
UPC #
36687838957
Country of Origin
Unknown
Dimensions
Outside Length
54.5"
Top Width
0.54"
Effective Length
53.94
Rib Depth
Standard
Details
Material
EPDM, Aramid Reinforced
Type
Straight Rib
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Outside Circumference
1384.3 mm
Rib Quantity
4
Cross Section
K-Section
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-42.7 C
Description
13 Ford 2.0L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.