Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Rib Belt, A060725

  • Mfr # A060725

  • Zoro # G8981337


product price: $37.79
/ea

Key Features

Top Width
0.82"
Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Rib Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A060725
Zoro #
G8981337
UPC #
36687867490
Country of Origin
Unknown

Dimensions

Top Width
0.82"
Effective Length
72.5
Rib Depth
Standard

Details

Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Rib Quantity
6
Outside Circumference
73.03"
Maximum Operating Temperature
100 C
Rib Profile
Straight Rib
Cross Section
K-Section
Minimum Operating Temperature
-45 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.