Zoro Homepage

Poly Rib Belt, A060815

  • Mfr # A060815

  • Zoro # G8981702


product price: $60.45
/ea

Key Features

Top Width
0.82"
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Effective Length
81.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A060815
Zoro #
G8981702
UPC #
36687867513
Country of Origin
Unknown

Dimensions

Top Width
0.82"
Effective Length
81.5
Rib Depth
Standard

Details

Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Outside Circumference
82.03"
Rib Quantity
6
Maximum Operating Temperature
212 F
Rib Profile
Straight Rib
Minimum Operating Temperature
-45 F
Cross Section
K-Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.