Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Rib Belt, A060860

  • Mfr # A060860

  • Zoro # G8980871


product price: $35.15
/ea

Key Features

Top Width
0.82"
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Rib Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A060860
Zoro #
G8980871
UPC #
36687867544
Country of Origin
Unknown

Dimensions

Top Width
0.82"
Effective Length
86.02
Rib Depth
Standard

Details

Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Rib Quantity
6
Outside Circumference
86.56"
Cross Section
K-Section
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-42.7 C
Rib Profile
Straight Rib

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.