Zoro Homepage

Poly Rib Belt, A060868

  • Mfr # A060868

  • Zoro # G8981188


product price: $44.25
/ea

Key Features

Top Width
0.82"
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Color
Black
Effective Length
86.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A060868
Zoro #
G8981188
UPC #
36687867551
Country of Origin
Unknown

Dimensions

Top Width
0.82"
Effective Length
86.75
Rib Depth
Standard

Details

Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Color
Black
Rib Quantity
6
Outside Circumference
87.28"
Rib Profile
Straight Rib
Maximum Operating Temperature
100 C
Cross Section
K-Section
Minimum Operating Temperature
-42.7 C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.