Zoro Homepage

Poly Rib Belt, A060875

  • Mfr # A060875

  • Zoro # G8983419


product price: $37.55
/ea

Key Features

Top Width
0.82"
Standards
SAE J1459, SAE J2432
Color
Black
Material
EPDM, Aramid Reinforced
Rib Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A060875
Zoro #
G8983419
UPC #
36687867568
Country of Origin
Unknown

Dimensions

Top Width
0.82"
Effective Length
87.6
Rib Depth
Standard

Details

Standards
SAE J1459, SAE J2432
Color
Black
Material
EPDM, Aramid Reinforced
Rib Quantity
6
Outside Circumference
88.13"
Maximum Operating Temperature
212 F
Rib Profile
Straight Rib
Minimum Operating Temperature
-42.7 C
Cross Section
K-Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.