Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Rib Belt, A070491

  • Mfr # A070491

  • Zoro # G8986121


product price: $26.95
/ea

Key Features

Top Width
0.96"
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Effective Length
49.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A070491
Zoro #
G8986121
UPC #
36687867612
Country of Origin
Unknown

Dimensions

Top Width
0.96"
Effective Length
49.13
Rib Depth
Standard

Details

Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Outside Circumference
49.67"
Rib Quantity
7
Minimum Operating Temperature
-42.7 C
Rib Profile
Straight Rib
Cross Section
K-Section
Maximum Operating Temperature
212 F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.