Zoro Homepage

Poly Rib Belt, A070810

  • Mfr # A070810

  • Zoro # G8986517


product price: $37.29
/ea

Key Features

Top Width
0.96"
Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Rib Quantity
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A070810
Zoro #
G8986517
UPC #
36687867636
Country of Origin
Unknown

Dimensions

Top Width
0.96"
Effective Length
80.89
Rib Depth
Standard

Details

Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Rib Quantity
7
Outside Circumference
81.43"
Minimum Operating Temperature
-45 F
Cross Section
K-Section
Maximum Operating Temperature
212 F
Rib Profile
Straight Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.