Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1004N

  • Mfr # PB1004N

  • Zoro # G4386421


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Width
65.10 mm
Timing Marks
Yes
Ring Width
0.947 in
Crank Bore
1.530 in
Overall Outside Diameter
180.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1004N
Zoro #
G4386421
UPC #
9317010000021
Country of Origin
Unknown

Dimensions

Overall Width
65.10 mm
Ring Width
0.947 in
Overall Outside Diameter
180.30 mm
Nose Outside Diameter
2.188 in

Details

Timing Marks
Yes
Crank Bore
1.530 in
Outer Ring Material
Grey Iron
Bolt Hole Quantity
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.