Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, PB1009N

  • Mfr # PB1009N

  • Zoro # G800631944


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.012 in
Outer Ring Material
Cast Iron
Nose Outside Diameter
1.876 in
Timing Marks
Yes
Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1009N
Zoro #
G800631944
UPC #
9317010000045
Country of Origin
Unknown

Dimensions

Overall Width
3.012 in
Nose Outside Diameter
1.876 in
Overall Outside Diameter
6.536 in
Ring Width
1.260 in

Details

Outer Ring Material
Cast Iron
Timing Marks
Yes
Bolt Hole Quantity
3
Crank Bore
1.374 in

Description

Premium Oem Repl Balancer-Powerbond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.