Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1012N

  • Mfr # PB1012N

  • Zoro # G4400631


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Overall Width
2.343 in
Overall Outside Diameter
6.119 in
Timing Marks
Yes
Crank Bore
1.245 in
Outer Ring Material
Grey Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1012N
Zoro #
G4400631
UPC #
9317010000052
Country of Origin
Unknown

Dimensions

Overall Width
2.343 in
Overall Outside Diameter
6.119 in
Ring Width
0.756 in
Nose Outside Diameter
1.763 in

Details

Timing Marks
Yes
Crank Bore
1.245 in
Outer Ring Material
Grey Iron
Bolt Hole Quantity
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.