Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, PB1023N

  • Mfr # PB1023N

  • Zoro # G000631928


product price: $140.76
/ea
Free Shipping & Returns

Key Features

Overall Width
33.30 mm
Crank Bore
31.60 mm
Pulley 1 Type
V-Belt
Bolt Hole Quantity
3
Pulley 1 Outside Diameter
169.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1023N
Zoro #
G000631928
UPC #
9317010000083
Country of Origin
Unknown

Dimensions

Overall Width
33.30 mm
Pulley 1 Outside Diameter
169.800 mm
Ring Width
0.826 in
Nose Outside Diameter
1.763 in
Overall Outside Diameter
169.80 mm

Details

Crank Bore
31.60 mm
Pulley 1 Type
V-Belt
Bolt Hole Quantity
3
Outer Ring Material
Cast Iron
Pulley 1 Number Of Grooves
1 mm
Timing Marks
Yes
Number of Integrated Pulleys
1

Description

Premium Oem Repl Balancer-Powerbond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.