Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1056N

  • Mfr # PB1056N

  • Zoro # G4401237


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.154 in
Crank Bore
1.375 in
Overall Outside Diameter
6.790 in
Nose Outside Diameter
47.41 mm
Ring Width
28.68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1056N
Zoro #
G4401237
UPC #
9317010000168
Country of Origin
Unknown

Dimensions

Overall Width
3.154 in
Overall Outside Diameter
6.790 in
Nose Outside Diameter
47.41 mm
Ring Width
28.68 mm

Details

Crank Bore
1.375 in
Outer Ring Material
Cast Iron
Timing Marks
Yes
Bolt Hole Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.