Zoro Homepage

Premium Oem Repl Balancer-Powerbond, PB1107N

  • Mfr # PB1107N

  • Zoro # G000632482


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.969 in
Overall Outside Diameter
6.300 in
Pulley 2 Type
Serpentine
Nose Outside Diameter
40.00 mm
Pulley 1 Outside Diameter
6.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1107N
Zoro #
G000632482
UPC #
317010000250
Country of Origin
Unknown

Dimensions

Overall Width
1.969 in
Overall Outside Diameter
6.300 in
Nose Outside Diameter
40.00 mm
Pulley 1 Outside Diameter
6.142 in
Ring Width
1.021 in
Pulley 2 Outside Diameter
118.200 mm

Details

Pulley 2 Type
Serpentine
Pulley 1 Type
Serpentine
Bolt Hole Quantity
2
Pulley 2 Number Of Grooves
4 mm
Outer Ring Material
Cast Iron
Number of Integrated Pulleys
2
Pulley 1 Number Of Grooves
6 mm
Crank Bore
26.96 mm
Timing Marks
Yes

Description

Premium Oem Repl Balancer-Powerbond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.