Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, PB1146N

  • Mfr # PB1146N

  • Zoro # G500548931


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.788 in
Pulley 1 Number Of Grooves
6 mm
Bolt Hole Quantity
2
Nose Outside Diameter
1.851 in
Pulley 1 Outside Diameter
5.512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1146N
Zoro #
G500548931
UPC #
9317010000533
Country of Origin
Unknown

Dimensions

Overall Width
2.788 in
Nose Outside Diameter
1.851 in
Pulley 1 Outside Diameter
5.512 in
Overall Outside Diameter
159.00 mm
Ring Width
1.504 in

Details

Pulley 1 Number Of Grooves
6 mm
Bolt Hole Quantity
2
Number of Integrated Pulleys
1
Outer Ring Material
Cast Iron
Timing Marks
Yes
Pulley 1 Type
Serpentine
Crank Bore
1.380 in

Description

Premium Oem Repl Balancer-Powerbond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.