Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1189N

  • Mfr # PB1189N

  • Zoro # G4409899


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.363 in
Pulley 1 Outside Diameter
3.780 in
Outer Ring Material
Grey Iron
Pulley 2 Number Of Grooves
5 mm
Pulley 2 Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1189N
Zoro #
G4409899
UPC #
9317010000762
Country of Origin
Unknown

Dimensions

Overall Width
2.363 in
Pulley 1 Outside Diameter
3.780 in
Pulley 2 Outside Diameter
170.000 mm
Overall Outside Diameter
177.50 mm
Ring Width
23.98 mm

Details

Outer Ring Material
Grey Iron
Pulley 2 Number Of Grooves
5 mm
Pulley 2 Type
Serpentine
Pulley 1 Number Of Grooves
4 mm
Crank Bore
1.182 in
Pulley 1 Type
Serpentine
Number of Integrated Pulleys
2
Installation Instructions Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.