Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1196N

  • Mfr # PB1196N

  • Zoro # G4400351


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Width
94.70 mm
Crank Bore
34.89 mm
Ring Width
32.39 mm
Bolt Hole Quantity
4
Overall Outside Diameter
154.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1196N
Zoro #
G4400351
UPC #
9317010000823
Country of Origin
Unknown

Dimensions

Overall Width
94.70 mm
Ring Width
32.39 mm
Overall Outside Diameter
154.00 mm
Nose Outside Diameter
47.65 mm

Details

Crank Bore
34.89 mm
Bolt Hole Quantity
4
Timing Marks
Yes
Crank Trigger/Exciter Plate
Yes
Outer Ring Material
Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.