Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1203N

  • Mfr # PB1203N

  • Zoro # G4398026


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Width
80.50 mm
Crank Bore
34.90 mm
Timing Marks
Yes
Outer Ring Material
Cast Iron
Nose Outside Diameter
1.878 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1203N
Zoro #
G4398026
UPC #
9317010000878
Country of Origin
Unknown

Dimensions

Overall Width
80.50 mm
Nose Outside Diameter
1.878 in
Ring Width
1.260 in
Overall Outside Diameter
166.00 mm

Details

Crank Bore
34.90 mm
Timing Marks
Yes
Outer Ring Material
Cast Iron
Bolt Hole Quantity
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.