Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1214N

  • Mfr # PB1214N

  • Zoro # G4399837


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Width
104.70 mm
Crank Bore
34.89 mm
Ring Width
1.202 in
Outer Ring Material
Grey Iron
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1214N
Zoro #
G4399837
UPC #
9317010000960
Country of Origin
Unknown

Dimensions

Overall Width
104.70 mm
Ring Width
1.202 in
Overall Outside Diameter
6.396 in
Nose Outside Diameter
47.60 mm

Details

Crank Bore
34.89 mm
Outer Ring Material
Grey Iron
Bolt Hole Quantity
4
Timing Marks
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.