Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1353N

  • Mfr # PB1353N

  • Zoro # G4384382


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Overall Width
5.197 in
Nose Outside Diameter
46.00 mm
Pulley 1 Type
Serpentine
Crank Bore
1.298 in
Timing Marks
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1353N
Zoro #
G4384382
UPC #
9317010001387
Country of Origin
Unknown

Dimensions

Overall Width
5.197 in
Nose Outside Diameter
46.00 mm
Overall Outside Diameter
184.00 mm
Pulley 1 Outside Diameter
6.989 in
Ring Width
33.99 mm

Details

Pulley 1 Type
Serpentine
Crank Bore
1.298 in
Timing Marks
Yes
Pulley 1 Number Of Grooves
6 mm
Number of Integrated Pulleys
1
Outer Ring Material
Grey Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.