Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1356N

  • Mfr # PB1356N

  • Zoro # G4387998


product price: $74.09
/ea

Key Features

Overall Width
64.80 mm
Timing Marks
Yes
Crank Bore
1.182 in
Number of Integrated Pulleys
2
Outer Ring Material
Grey Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1356N
Zoro #
G4387998
UPC #
9317010001417
Country of Origin
Unknown

Dimensions

Overall Width
64.80 mm
Pulley 1 Outside Diameter
103.000 mm
Overall Outside Diameter
180.00 mm
Ring Width
0.997 in
Pulley 2 Outside Diameter
6.804 in

Details

Timing Marks
Yes
Crank Bore
1.182 in
Number of Integrated Pulleys
2
Outer Ring Material
Grey Iron
Pulley 2 Type
Serpentine
Pulley 1 Type
Serpentine
Pulley 2 Number Of Grooves
6 mm
Pulley 1 Number Of Grooves
4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.