Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1413N

  • Mfr # PB1413N

  • Zoro # G4392146


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Width
79.00 mm
Pulley 2 Number Of Grooves
1 mm
Bolt Hole Quantity
2
Number of Integrated Pulleys
3
Pulley 2 Type
V-Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1413N
Zoro #
G4392146
UPC #
9317010001707
Country of Origin
Unknown

Dimensions

Overall Width
79.00 mm
Overall Outside Diameter
6.930 in
Ring Width
2.441 in
Pulley 1 Outside Diameter
176.000 mm
Nose Outside Diameter
52.10 mm
Pulley 2 Outside Diameter
6.930 in

Details

Pulley 2 Number Of Grooves
1 mm
Bolt Hole Quantity
2
Number of Integrated Pulleys
3
Pulley 2 Type
V-Belt
Crank Bore
1.497 in
Timing Marks
Yes
Outer Ring Material
Grey Iron
Pulley 1 Type
V-Belt
Pulley 1 Number Of Grooves
1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.