Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1444N

  • Mfr # PB1444N

  • Zoro # G4376299


product price: $68.15
/ea

Key Features

Overall Width
58.10 mm
Crank Bore
1.245 in
Bolt Hole Quantity
4
Ring Width
1.497 in
Overall Outside Diameter
6.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1444N
Zoro #
G4376299
UPC #
9317010001851
Country of Origin
Unknown

Dimensions

Overall Width
58.10 mm
Ring Width
1.497 in
Overall Outside Diameter
6.406 in
Nose Outside Diameter
44.75 mm

Details

Crank Bore
1.245 in
Bolt Hole Quantity
4
Timing Marks
Yes
Outer Ring Material
Grey Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.