Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1449N

  • Mfr # PB1449N

  • Zoro # G4377419


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.80 mm
Ring Width
51.38 mm
Pulley 1 Number Of Grooves
1 mm
Number of Integrated Pulleys
2
Outer Ring Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1449N
Zoro #
G4377419
UPC #
9317010001899
Country of Origin
Unknown

Dimensions

Overall Width
59.80 mm
Ring Width
51.38 mm
Pulley 2 Outside Diameter
6.745 in
Nose Outside Diameter
44.78 mm
Overall Outside Diameter
171.30 mm
Pulley 1 Outside Diameter
171.300 mm

Details

Pulley 1 Number Of Grooves
1 mm
Number of Integrated Pulleys
2
Outer Ring Material
Cast Iron
Crank Bore
31.60 mm
Pulley 2 Number Of Grooves
1 mm
Pulley 2 Type
V-Belt
Timing Marks
Yes
Pulley 1 Type
V-Belt
Bolt Hole Quantity
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.