Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1451N

  • Mfr # PB1451N

  • Zoro # G4377638


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.686 in
Crank Bore
1.599 in
Ring Width
1.732 in
Outer Ring Material
Cast Iron
Timing Marks
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1451N
Zoro #
G4377638
UPC #
9317010001912
Country of Origin
Unknown

Dimensions

Overall Width
2.686 in
Ring Width
1.732 in
Nose Outside Diameter
59.25 mm
Overall Outside Diameter
7.993 in

Details

Crank Bore
1.599 in
Outer Ring Material
Cast Iron
Timing Marks
Yes
Bolt Hole Quantity
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.