Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, PB1463N

  • Mfr # PB1463N

  • Zoro # G200632657


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Width
113.50 mm
Bolt Hole Quantity
3
Crank Trigger/Exciter Plate
Yes
Number of Integrated Pulleys
1
Pulley 1 Number Of Grooves
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1463N
Zoro #
G200632657
UPC #
9317010001998
Country of Origin
Unknown

Dimensions

Overall Width
113.50 mm
Ring Width
37.49 mm
Overall Outside Diameter
161.95 mm
Nose Outside Diameter
1.876 in
Pulley 1 Outside Diameter
5.749 in

Details

Bolt Hole Quantity
3
Crank Trigger/Exciter Plate
Yes
Number of Integrated Pulleys
1
Pulley 1 Number Of Grooves
6 mm
Outer Ring Material
Cast Iron
Crank Bore
34.89 mm
Pulley 1 Type
Serpentine
Timing Marks
Yes

Description

Premium Oem Repl Balancer-Powerbond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.