Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1483N

  • Mfr # PB1483N

  • Zoro # G4381777


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Width
82.00 mm
Ring Width
35.99 mm
Timing Marks
Yes
Overall Outside Diameter
171.00 mm
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1483N
Zoro #
G4381777
UPC #
9317010002087
Country of Origin
Unknown

Dimensions

Overall Width
82.00 mm
Ring Width
35.99 mm
Overall Outside Diameter
171.00 mm
Nose Outside Diameter
2.002 in

Details

Timing Marks
Yes
Bolt Hole Quantity
4
Outer Ring Material
Cast Iron
Crank Bore
1.359 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.