Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1486N

  • Mfr # PB1486N

  • Zoro # G4380806


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Width
58.10 mm
Crank Trigger/Exciter Plate
Yes
Nose Outside Diameter
1.762 in
Overall Outside Diameter
162.70 mm
Timing Marks
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1486N
Zoro #
G4380806
UPC #
9317010002094
Country of Origin
Unknown

Dimensions

Overall Width
58.10 mm
Nose Outside Diameter
1.762 in
Overall Outside Diameter
162.70 mm
Ring Width
24.99 mm

Details

Crank Trigger/Exciter Plate
Yes
Timing Marks
Yes
Bolt Hole Quantity
4
Crank Bore
31.60 mm
Outer Ring Material
Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.