Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1487N

  • Mfr # PB1487N

  • Zoro # G4381810


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Overall Width
2.245 in
Ring Width
33.48 mm
Nose Outside Diameter
1.763 in
Bolt Hole Quantity
3
Crank Bore
1.246 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1487N
Zoro #
G4381810
UPC #
9317010002100
Country of Origin
Unknown

Dimensions

Overall Width
2.245 in
Ring Width
33.48 mm
Nose Outside Diameter
1.763 in
Overall Outside Diameter
203.00 mm

Details

Bolt Hole Quantity
3
Crank Bore
1.246 in
Outer Ring Material
Cast Iron
Timing Marks
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.