Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1516N

  • Mfr # PB1516N

  • Zoro # G4383341


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.327 in
Outer Ring Material
Cast Iron
Nose Outside Diameter
47.65 mm
Pulley 1 Outside Diameter
167.000 mm
Pulley 1 Number Of Grooves
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1516N
Zoro #
G4383341
UPC #
9317010111413
Country of Origin
Unknown

Dimensions

Overall Width
2.327 in
Nose Outside Diameter
47.65 mm
Pulley 1 Outside Diameter
167.000 mm
Ring Width
46.79 mm
Overall Outside Diameter
7.048 in

Details

Outer Ring Material
Cast Iron
Pulley 1 Number Of Grooves
6 mm
Pulley 1 Type
Serpentine
Bolt Hole Quantity
3
Number of Integrated Pulleys
1
Crank Bore
31.71 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.