Zoro Homepage

Premium Oem Repl Balancer-Powerbond, Pb1567N

  • Mfr # PB1567N

  • Zoro # G4384288


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Overall Width
44.00 mm
Pulley 1 Number Of Grooves
7 mm
Outer Ring Material
Grey Iron
Ring Width
1.221 in
Pulley 1 Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1567N
Zoro #
G4384288
UPC #
9317010002490
Country of Origin
Unknown

Dimensions

Overall Width
44.00 mm
Ring Width
1.221 in
Nose Outside Diameter
42.97 mm
Overall Outside Diameter
156.48 mm
Pulley 1 Outside Diameter
5.985 in

Details

Pulley 1 Number Of Grooves
7 mm
Outer Ring Material
Grey Iron
Pulley 1 Type
Serpentine
Timing Marks
Yes
Crank Bore
1.182 in
Number of Integrated Pulleys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.