Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM OEM REPL BALANCER-POWERBOND

  • Mfr # PB1570N

  • Zoro # G502078658


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Width
64.80 mm
Outer Ring Material
Grey Iron
Pulley 2 Outside Diameter
172.800 mm
Crank Bore
30.00 mm
Overall Outside Diameter
7.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1570N
Zoro #
G502078658
UPC #
317000000000
Country of Origin
Unknown

Dimensions

Overall Width
64.80 mm
Pulley 2 Outside Diameter
172.800 mm
Overall Outside Diameter
7.087 in
Pulley 1 Outside Diameter
4.056 in
Ring Width
24.79 mm

Details

Outer Ring Material
Grey Iron
Crank Bore
30.00 mm
Pulley 1 Number Of Grooves
4 mm
Pulley 1 Type
Serpentine
Number of Integrated Pulleys
2
Installation Instructions Included
Yes
Pulley 2 Number Of Grooves
6 mm
Timing Marks
Yes
Pulley 2 Type
Serpentine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.