Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Oem Repl Balancer-Powerbond, Pb1597N

  • Mfr # PB1597N

  • Zoro # G4391820


product price: $71.75
/ea

Key Features

Overall Width
70.60 mm
Outer Ring Material
Grey Iron
Crank Bore
1.245 in
Ring Width
1.280 in
Bolt Hole Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1597N
Zoro #
G4391820
UPC #
9317010002568
Country of Origin
Unknown

Dimensions

Overall Width
70.60 mm
Ring Width
1.280 in
Overall Outside Diameter
156.00 mm
Nose Outside Diameter
1.763 in

Details

Outer Ring Material
Grey Iron
Crank Bore
1.245 in
Bolt Hole Quantity
3
Timing Marks
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.