Zoro Homepage

Race Performance Balancer-Powerbond, Pb1004Ss

  • Mfr # PB1004SS

  • Zoro # G4390317


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Width
65.00 mm
Crank Bore
1.530 in
Overall Outside Diameter
7.067 in
Outer Ring Material
Steel
Nose Outside Diameter
2.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1004SS
Zoro #
G4390317
UPC #
9317010710043
Country of Origin
Unknown

Dimensions

Overall Width
65.00 mm
Overall Outside Diameter
7.067 in
Nose Outside Diameter
2.188 in
Ring Width
30.94 mm

Details

Crank Bore
1.530 in
Outer Ring Material
Steel
Timing Marks
Yes
Bolt Hole Quantity
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.