Zoro Homepage

Race Performance Balancer-Powerbond, Pb1012Ss

  • Mfr # PB1012SS

  • Zoro # G4401088


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.343 in
Outer Ring Material
Steel
Crank Bore
1.245 in
Ring Width
1.299 in
Timing Marks
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1012SS
Zoro #
G4401088
UPC #
9317010710128
Country of Origin
Unknown

Dimensions

Overall Width
2.343 in
Ring Width
1.299 in
Nose Outside Diameter
44.85 mm
Overall Outside Diameter
155.25 mm

Details

Outer Ring Material
Steel
Crank Bore
1.245 in
Timing Marks
Yes
Bolt Hole Quantity
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.