Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Performance Balancer-Powerbond, Pb1084Ss

  • Mfr # PB1084SS

  • Zoro # G4404536


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Overall Width
105.00 mm
Outer Ring Material
Steel
Timing Marks
Yes
Nose Outside Diameter
1.878 in
Overall Outside Diameter
6.359 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1084SS
Zoro #
G4404536
UPC #
9317010710845
Country of Origin
Unknown

Dimensions

Overall Width
105.00 mm
Nose Outside Diameter
1.878 in
Overall Outside Diameter
6.359 in
Ring Width
40.49 mm

Details

Outer Ring Material
Steel
Timing Marks
Yes
Bolt Hole Quantity
4
Crank Bore
34.89 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.