Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACE PERFORMANCE BALANCER-POWERBOND

  • Mfr # PB1187SS

  • Zoro # G602078657


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.812 in
Bolt Hole Quantity
3
Timing Marks
Yes
Outer Ring Material
Steel
Pulley 1 Outside Diameter
168.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1187SS
Zoro #
G602078657
UPC #
9320000000000
Country of Origin
Unknown

Dimensions

Overall Width
1.812 in
Pulley 1 Outside Diameter
168.000 mm
Ring Width
1.319 in
Nose Outside Diameter
47.65 mm
Overall Outside Diameter
172.00 mm

Details

Bolt Hole Quantity
3
Timing Marks
Yes
Outer Ring Material
Steel
Pulley 1 Type
Serpentine
Crank Bore
1.249 in
Pulley 1 Number Of Grooves
8 mm
Number of Integrated Pulleys
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.