Zoro Homepage

Race Performance Balancer-Powerbond, Pb81461Ss

  • Mfr # PB81461SS

  • Zoro # G4397396


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Overall Width
57.50 mm
Number of Integrated Pulleys
2
Pulley 1 Type
Serpentine
Crank Bore
1.373 in
Pulley 2 Number Of Grooves
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB81461SS
Zoro #
G4397396
UPC #
9317010614617
Country of Origin
Unknown

Dimensions

Overall Width
57.50 mm
Pulley 1 Outside Diameter
6.938 in
Ring Width
2.308 in
Pulley 2 Outside Diameter
176.200 mm
Nose Outside Diameter
1.934 in
Overall Outside Diameter
6.938 in

Details

Number of Integrated Pulleys
2
Pulley 1 Type
Serpentine
Crank Bore
1.373 in
Pulley 2 Number Of Grooves
8 mm
Crank Trigger/Exciter Plate
Yes
Bolt Hole Quantity
2
Outer Ring Material
Steel
Pulley 2 Type
Serpentine
Pulley 1 Number Of Grooves
6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.