Zoro Homepage

Race Performance Balancer-Powerbond, Pbu1375Ss25

  • Mfr # PBU1375SS25

  • Zoro # G4388077


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.701 in
Pulley 1 Outside Diameter
4.953 in
Bolt Hole Quantity
3
Pulley 1 Number Of Grooves
6 mm
Overall Outside Diameter
175.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBU1375SS25
Zoro #
G4388077
UPC #
9317010913758
Country of Origin
Unknown

Dimensions

Overall Width
3.701 in
Pulley 1 Outside Diameter
4.953 in
Overall Outside Diameter
175.00 mm
Ring Width
1.476 in
Nose Outside Diameter
1.977 in

Details

Bolt Hole Quantity
3
Pulley 1 Number Of Grooves
6 mm
Pulley 1 Type
Serpentine
Crank Bore
1.475 in
Outer Ring Material
Steel
Number of Integrated Pulleys
1
Timing Marks
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.