
Race Performance Balancer-Powerbond, PBU1480SS10
Mfr # PBU1480SS10
Zoro # G800630831
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Overall Width
92.70 mm
Ring Width
2.500 in
Pulley 2 Outside Diameter
6.615 in
Pulley 1 Outside Diameter
160.900 mm
Pulley 1 Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBU1480SS10
Zoro #
G800630831
UPC #
9317010514801
Country of Origin
Unknown
Dimensions
Overall Width
92.70 mm
Ring Width
2.500 in
Pulley 2 Outside Diameter
6.615 in
Pulley 1 Outside Diameter
160.900 mm
Nose Outside Diameter
54.05 mm
Overall Outside Diameter
172.00 mm
Details
Pulley 1 Type
Serpentine
Timing Marks
Yes
Pulley 2 Type
Serpentine
Pulley 1 Number Of Grooves
4 mm
Installation Instructions Included
Yes
Outer Ring Material
Steel
Crank Bore
1.481 in
Bolt Hole Quantity
6
Pulley 2 Number Of Grooves
6 mm
Number of Integrated Pulleys
2
Description
Race Performance Balancer-Powerbond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.