Zoro Homepage

Race Performance Balancer-Powerbond, PBU1481SS10

  • Mfr # PBU1481SS10

  • Zoro # G600630871


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33.90 mm
Pulley 1 Outside Diameter
6.575 in
Overall Outside Diameter
171.50 mm
Crank Bore
1.626 in
Number of Integrated Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBU1481SS10
Zoro #
G600630871
UPC #
9317010514818
Country of Origin
Unknown

Dimensions

Overall Width
33.90 mm
Pulley 1 Outside Diameter
6.575 in
Overall Outside Diameter
171.50 mm
Ring Width
33.88 mm

Details

Crank Bore
1.626 in
Number of Integrated Pulleys
1
Pulley 1 Number Of Grooves
6 mm
Outer Ring Material
Steel
Pulley 1 Type
Serpentine
Bolt Hole Quantity
3
Timing Marks
Yes

Description

Race Performance Balancer-Powerbond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.