Zoro Homepage
This item is Discontinued.
Dayco Radiator Coolant Hose 2004-2008 Acura TSX 2.4L, 72840 72840

Radiator Coolant Hose 2004-2008 Acura TSX 2.4L, 72840 (Discontinued)

  • Mfr # 72840
  • Zoro # G7058455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72840
Zoro #
G7058455
UPC #
36687925138
Country of Origin
Micronesia, Federated States of

Description

Dayco Molded Radiator and By-Pass Hose with knitted reinforcement and all synthetic EPDM rubber construction provides the high strength and resistance to oil, mud, salt, road debris, ozone, coolants, and temperature variations of -40°F (-40°C) to +257°F (+125°C) that are required for OEM hose replacements. The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hose.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.