Shop DAYCO
Create Account
Radiator Coolant Hose
- Mfr # D35-72291
- Zoro # G424190957
product price:Â
$
39.25
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
- D35-72291
- Zoro #
- G424190957
- UPC #
- -
- Country of Origin
- China
Description
Features Made with synthetic EPDM rubber compounds that provide resistance to deterioration from ozone, coolants. The inner base tube is reinforced with knitted rayon for maximum strength and burst resistance for the life of the hose. Eliminates premature deterioration of the inner tube caused by the build up of static electric charges. Specifications Color: Black. Dimension: 18.6 in x 4.5 in x 2 in. Weight: 15.2 oz.